
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.22 in Overall Length
Compatible Hose I.D. | 2 |
Series | 4S Series |
Hose Dash Size | 24 |
End Gender 1 | Female |
Material | Carbon Steel |
End Type 1 | JIC 37 |
E Dia. | 1.22 in, 31.1 mm |
Hex Size 1 | 2.25 in |
Overall Length | 8.22 in |
Compatible Tube O.D. | 2 |
Fitting Angle | 90° |
Hose I.D. | 1 1/2 in |
Hole Dia. | 1.22 in |
Thread Size | 1 7/8-12 |
Tube O.D. | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hose Size DN | 38 |
Terminal End Dash Size | -24 |
Height | 4.090 in |
Hose Cut-Off Factor | 5.15 in |
Finish | Dura-Kote |
Weight | 5.151 LB |
EAN or UPC | 815628022767 |
