
- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.35 in Overall Length
Tube O.D. | 1 1/2 in |
Height | 1.690 in |
E Dia. | 1.22 in, 31.1 mm |
Hole Dia. | 1.22 in |
Hose Dash Size | 24 |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Compatible Hose I.D. | 2 |
Series | 4S Series |
Hose I.D. | 1 1/2 in |
Terminal End Dash Size | -24 |
End Type 1 | JIC 37 |
End Connection Size Code | 24 |
Hose Cut-Off Factor | 5.28 in |
Compatible Tube O.D. | 2 |
Fitting Angle | 45° |
Hex Size 1 | 2.25 in |
Hose Size DN | 38 |
Thread Size | 1 7/8-12 |
Overall Length | 8.35 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Weight | 4.51 LB |
EAN or UPC | 815628022750 |
