
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.2 in Overall Length
Finish | Dura-Kote |
Hose I.D. | 1 1/4 in |
Rigid/Swivel | Swivel |
Hose Dash Size | 20 |
End Type 1 | JIC 37 |
End Gender 1 | Female |
Hole Dia. | 0.99 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.29 in |
Overall Length | 4.2 in |
Series | 4S Series |
Material | Carbon Steel |
Hex Size 1 | 2.25 in |
Hex Size 2 | 1.812 in |
E Dia. | 0.99 in, 25.2 mm |
Hose Size DN | 31 |
Thread Size | 1 7/8-12 |
Tube O.D. | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 24 |
Terminal End Dash Size | -24 |
Weight | 1.0 LB |
