
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.22 in Overall Length
Thread Size | 1 11/16-12 |
Hose Dash Size | 20 |
Finish | Dura-Kote |
Terminal End Dash Size | -20 |
Hose I.D. | 1 1/4 in |
Hose Cut-Off Factor | 2.049 in |
End Connection Size Code | 20 |
Overall Length | 4.22 in |
Tube O.D. | 1 1/4 in |
Hose Size DN | 31 |
Hex Size 1 | 1.75 in |
Fitting Angle | Straight |
Series | 4S Series |
Material | Carbon Steel |
End Type 1 | AN |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.99 in |
E Dia. | 0.99 in, 25.2 mm |
Weight | 1.0 LB |
