
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.56 in Overall Length
Thread Size | 1 1/4-11 1/2 |
Overall Length | 3.56 in |
Series | 4S Series |
End Type 1 | NPTF |
Tube O.D. | 1 1/4 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.069 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 20 |
Hose I.D. | 1 in |
Hex Size 1 | 1.437 in |
Hole Dia. | 0.75 in |
Fitting Angle | Straight |
E Dia. | 0.75 in, 19.2 mm |
Material | Carbon Steel |
Hose Dash Size | 16 |
Terminal End Dash Size | -20 |
Hose Size DN | 25 |
Weight | 1.288 LB |
EAN or UPC | 678146154064 |
