
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.92 in Overall Length
Hole Dia. | 0.76 in |
Finish | Dura-Kote |
Thread Size | 1 5/8-12 |
End Type 1 | AN |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Hex Size 1 | 1.687 in |
End Connection Size Code | 20 |
Tube O.D. | 1 1/4 in |
Hose Cut-Off Factor | 2.36 in |
Overall Length | 3.92 in |
Series | 4S Series |
Hose I.D. | 1 in |
Material | Carbon Steel |
Hose Size DN | 25 |
Terminal End Dash Size | -20 |
E Dia. | 0.76 in, 19.2 mm |
Fitting Angle | Straight |
Weight | 1.0 LB |
