
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.31 in Overall Length
Hole Dia. | 0.99 in |
Hose I.D. | 1 1/4 in |
Hose Cut-Off Factor | 2.14 in |
Overall Length | 4.31 in |
Finish | Dura-Kote |
Hose Dash Size | 20 |
Series | 4S Series |
Hex Size 1 | 1.875 in |
E Dia. | 0.99 in, 25.2 mm |
Fitting Angle | Straight |
End Type 1 | AN |
Hose Size DN | 31 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Terminal End Dash Size | -20 |
Tube O.D. | 1 1/4 in |
End Connection Size Code | 20 |
Thread Size | 1-5/8-12 |
Weight | 2.0 LB |
