
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.24 in Overall Length
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 3.24 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Terminal End Dash Size | -20 |
Compatible Hose I.D. | 1 |
Hole Dia. | 0.76 in |
End Connection Size Code | 20 |
Hose Cut-Off Factor | 1.68 in |
Hex Size 1 | 1.625 in |
Hose Size DN | 25 |
E Dia. | 0.76 in, 19.2 mm |
End Type 1 | AN |
Compatible Tube O.D. | 1.25 |
Thread Size | 1 11/16-12 |
End Gender 1 | Female |
Series | 4S Series |
Hex Size 2 | 1.875 in |
Tube O.D. | 1 1/4 in |
Weight | 1.4 LB |
