
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.61 in Overall Length
Tube O.D. | 1 1/4 in |
Hose Cut-Off Factor | 3.05 in |
Material | Carbon Steel |
Fitting Angle | 90° |
Hose Size DN | 25 |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Terminal End Dash Size | -20 |
Thread Size | 1 5/8-12 |
Hex Size 1 | 2 in |
Height | 3.070 in |
Overall Length | 4.61 in |
Hole Dia. | 0.75 in |
End Type 1 | JIC 37 |
End Gender 1 | Female |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Rigid/Swivel | Swivel |
Series | 4S Series |
End Connection Size Code | 20 |
E Dia. | 0.75 in, 19.2 mm |
Weight | 2.03 LB |
