
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.34 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
Finish | Dura-Kote |
Hole Dia. | 0.99 in |
Tube O.D. | 1 1/4 in |
Height | 1.260 in |
Insertion Length | 1.56 in |
End Types | Hose Crimp & JIC 37° Female Swivel |
Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
Terminal End Dash Size | -20 |
Fitting Angle | 45° |
Material | Carbon Steel |
Hose Size DN | 31 |
Hose Dash Size | 20 |
End Size | -20 |
Overall Length | 5.34 in |
Fitting Type | JIC 37° Female Swivel 45° Elbow |
End Gender 1 | Female |
No. of Ends | 2 |
Series | 4S Series |
End Type 1 | JIC 37 |
Operating Pressure | 5000 psi |
Hex Size 1 | 2 in |
E Dia. | 0.99 in, 25.2 mm |
End Type 2 | Line/Hose/Tube |
Hex Size | 2 in |
Thread Size | 1 5/8-12 |
Hose Cut-Off Factor | 3.17 in |
End Connection Size Code | 20 |
Rigid/Swivel | Swivel |
Hose I.D. | 1 1/4 in |
Weight | 2.21 LB |
