
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.73 in Overall Length
Tube O.D. | 1 1/4 in |
Rigid/Swivel | Swivel |
Terminal End Dash Size | -20 |
Series | 4S Series |
Thread Size | 1 5/8-12 |
Hex Size 1 | 2 in |
Hose Dash Size | 16 |
Hose Size DN | 25 |
Fitting Angle | 45° |
Hose I.D. | 1 in |
Hole Dia. | 0.75 in |
Overall Length | 4.73 in |
Height | 1.260 in |
Hose Cut-Off Factor | 3.17 in |
End Gender 1 | Female |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.75 in, 19.2 mm |
End Connection Size Code | 20 |
Material | Carbon Steel |
Finish | Dura-Kote |
Weight | 1.8 LB |
