
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.34 in Overall Length
Hose Cut-Off Factor | 2.76 in |
Fitting Angle | Straight |
Hose I.D. | 1 in |
Overall Length | 4.34 in |
Hose Dash Size | 16 |
Rigid/Swivel | Swivel |
Series | 4S Series |
Tube O.D. | 1 in |
Hole Dia. | 0.75 in |
Finish | Dura-Kote |
End Type 1 | NPTF |
End Connection Size Code | 16 |
Material | Carbon Steel |
Hex Size 1 | 1.5 in |
Thread Size | 1-11 1/2 |
End Type 2 | Line/Hose/Tube |
Weight | 1.0 LB |
