
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.45 in Overall Length
Material | Carbon Steel |
Series | 4S Series |
E Dia. | 0.76 in, 19.2 mm |
Tube O.D. | 1 in |
Hose Cut-Off Factor | 1.89 in |
End Type 1 | AN |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.76 in |
Fitting Angle | Straight |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Terminal End Dash Size | -16 |
Overall Length | 3.45 in |
Hose Size DN | 25 |
Hex Size 1 | 1.5 in |
Thread Size | 1 7/16-12 |
End Connection Size Code | 16 |
Weight | 1.2 LB |
