
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.08 in Overall Length
Hose Cut-Off Factor | 1.65 in |
Tube O.D. | 1 in |
Hose Size DN | 19 |
Finish | Dura-Kote |
Fitting Angle | Straight |
Hose Dash Size | 12 |
Thread Size | 1 7/16-12 |
End Type 1 | AN |
Overall Length | 3.08 in |
Hose I.D. | 3/4 in |
Terminal End Dash Size | -16 |
Hole Dia. | 0.56 in |
E Dia. | 0.56 in, 14.2 mm |
End Type 2 | Line/Hose/Tube |
Series | 4S Series |
Material | Carbon Steel |
Hex Size 1 | 1.5 in |
End Connection Size Code | 16 |
Weight | 0.81 LB |
