
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.34 in Overall Length
Thread Size | 1-11 1/2 |
E Dia. | 0.56 in, 14.2 mm |
Terminal End Dash Size | -16 |
Overall Length | 3.34 in |
Hose Size DN | 19 |
Series | 4S Series |
Material | Carbon Steel |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.375 in |
Fitting Angle | Straight |
Tube O.D. | 1 in |
Hose Cut-Off Factor | 1.94 in |
End Connection Size Code | 16 |
Finish | Dura-Kote |
Hose Dash Size | 12 |
Hole Dia. | 0.56 in |
Hose I.D. | 3/4 in |
Weight | 0.8 LB |
