
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.47 in Overall Length
Hex Size 1 | 1.5 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.91 in |
Series | 4S Series |
End Type 1 | AN |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Thread Size | 1-5/16-12 |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Connection Size Code | 16 |
Tube O.D. | 1 in |
Overall Length | 3.47 in |
Hole Dia. | 0.76 in |
Weight | 1.13 LB |
EAN or UPC | 678146153999 |
