
Weatherhead
4SA16FRC16
Female ORS Swivel (FRC) - 90° Elbow (Long Drop O-Ring Face Seal)
Item #112191587


- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.44 in Overall Length
Thread Size | 1 7/16-12 |
Series | 4S Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.625 in |
Tube O.D. | 1 in |
Hose Cut-Off Factor | 2.87 in |
Rigid/Swivel | Swivel |
Overall Length | 4.44 in |
Height | 4.490 in |
Hole Dia. | 0.76 in |
Fitting Angle | 90° |
Terminal End Dash Size | -16 |
Material | Carbon Steel |
E Dia. | 0.76 in, 19.2 mm |
Hose Size DN | 25 |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
End Type 1 | AN |
End Connection Size Code | 16 |
Finish | Dura-Kote |
Weight | 1.8 LB |
