
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.72 in Overall Length
End Connection Size Code | 16 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.625 in |
Hose Dash Size | 12 |
E Dia. | 0.56 in, 14.2 mm |
Height | 1.100 in |
Thread Size | 1 7/16-12 |
Hole Dia. | 0.56 in |
Tube O.D. | 1 in |
End Type 1 | AN |
Hose Size DN | 19 |
Terminal End Dash Size | -16 |
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
Series | 4S Series |
Overall Length | 4.72 in |
Hose Cut-Off Factor | 3.3 in |
Material | Carbon Steel |
Weight | 1.2 LB |
