
- Crimp Fitting
- 60° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.69 in Overall Length
Series | 4S Series |
Terminal End Dash Size | -16 |
Hose I.D. | 1 in |
Height | 1.870 in |
End Type 1 | SAE 37 |
Thread Size | 1 5/16-12 |
Rigid/Swivel | Swivel |
Tube O.D. | 1 in |
Hose Dash Size | 16 |
Fitting Angle | 60° |
E Dia. | 0.76 in, 19.2 mm |
Hole Dia. | 0.76 in |
End Connection Size Code | 16 |
Hex Size 1 | 1.5 in |
Overall Length | 5.69 in |
Hose Cut-Off Factor | 4.12 in |
Hose Size DN | 25 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Weight | 1.455 LB |
EAN or UPC | 678146153982 |
