
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.26 in Overall Length
End Type 2 | Line/Hose/Tube |
Series | 4S Series |
Hex Size 1 | 1.5 in |
Height | 1 1/2 in |
Terminal End Dash Size | -16 |
Fitting Angle | 45° |
Material | Carbon Steel |
Thread Size | 1 5/16-12 |
E Dia. | 0.56 in, 14.2 mm |
Finish | Dura-Kote |
Hole Dia. | 0.56 in |
Hose Size DN | 19 |
Hose Dash Size | 12 |
Tube O.D. | 1 in |
Hose I.D. | 3/4 in |
End Type 1 | JIC 37 |
End Connection Size Code | 16 |
Overall Length | 5.26 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 3.84 in |
Rigid/Swivel | Swivel |
Weight | 1.2 LB |
