
- Crimp Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.27 in Overall Length
Overall Length | 3.27 in |
Hex Size 1 | 1.25 in |
E Dia. | 0.56 in, 14.2 mm |
End Connection Size Code | 14 |
End Type 2 | Line/Hose/Tube |
Terminal End Dash Size | -14 |
Hose Cut-Off Factor | 1.85 in |
Fitting Angle | Straight |
Series | 4S Series |
Tube O.D. | 7/8 in |
Hose Size DN | 19 |
Hose Dash Size | 12 |
Finish | Dura-Kote |
Hose I.D. | 3/4 in |
Hole Dia. | 0.56 in |
End Type 1 | AN |
Material | Carbon Steel |
Thread Size | 1 3/16-12 |
Weight | 0.805 LB |
