
- Crimp Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.05 in Overall Length
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Finish | Dura-Kote |
Hex Size 1 | 1.187 in |
Overall Length | 3.05 in |
Fitting Angle | Straight |
Hex Size 2 | 1.375 in |
Terminal End Dash Size | -14 |
Hose Cut-Off Factor | 1.63 in |
Hole Dia. | 0.56 in |
Material | Carbon Steel |
Hose Size DN | 19 |
Hose Dash Size | 12 |
End Gender 1 | Female |
Series | 4S Series |
Thread Size | 1 3/16-12 |
Rigid/Swivel | Swivel |
End Connection Size Code | 14 |
E Dia. | 0.56 in, 14.2 mm |
Tube O.D. | 7/8 in |
Weight | 1.0 LB |
