
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.18 in Overall Length
Hole Dia. | 0.56 in |
Series | 4S Series |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Overall Length | 3.18 in |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 19 |
E Dia. | 0.56 in, 14.2 mm |
Tube O.D. | 3/4 in |
Finish | Dura-Kote |
Thread Size | 1 3/16-12 |
Fitting Angle | Straight |
End Type 1 | AN |
Hex Size 1 | 1.25 in |
Hose Cut-Off Factor | 1 3/4 in |
Hose Dash Size | 12 |
Terminal End Dash Size | -12 |
End Connection Size Code | 12 |
Weight | 0.745 LB |
