
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.51 in Overall Length
Hex Size 1 | 1.062 in |
Hose I.D. | 1 in |
Overall Length | 3.51 in |
Finish | Dura-Kote |
Fitting Angle | Straight |
Terminal End Dash Size | -12 |
Thread Size | 3/4-14 |
End Type 1 | NPTF |
Material | Carbon Steel |
Hole Dia. | 0.75 in |
E Dia. | 0.75 in, 19.2 mm |
Hose Size DN | 25 |
End Connection Size Code | 12 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Series | 4S Series |
Hose Cut-Off Factor | 1.95 in |
Hose Dash Size | 16 |
Weight | 0.99 LB |
EAN or UPC | 678146153968 |
