
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.42 in Overall Length
Hose Dash Size | 12 |
Series | 4S Series |
Fitting Angle | Straight |
Overall Length | 3.42 in |
Hole Dia. | 0.56 in |
Hose Cut-Off Factor | 2 in |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Terminal End Dash Size | -12 |
Hose Size DN | 19 |
End Type 1 | ORS |
Finish | Dura-Kote |
End Connection Size Code | 12 |
E Dia. | 0.56 in, 14.2 mm |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.125 in |
Tube O.D. | 3/4 in |
Thread Size | 1 1/16-12 |
Weight | 0.7 LB |
