
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.1 in Overall Length
Hex Size 1 | 1.25 in |
Hose Dash Size | 12 |
Overall Length | 3.1 in |
End Connection Size Code | 12 |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Thread Size | 1-1/16-12 |
Material | Carbon Steel |
End Type 1 | AN |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
Hole Dia. | 0.56 in |
Series | 4S Series |
Hose Cut-Off Factor | 1.67 in |
Weight | 0.706 LB |
