
Weatherhead
4SA12FRC12
Female ORS Swivel (FRC) - 90° Elbow (Long Drop O-Ring Face Seal)
Item #112191547


- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.11 in Overall Length
End Type 1 | AN |
Rigid/Swivel | Swivel |
Hole Dia. | 0.56 in |
Height | 3.780 in |
Series | 4S Series |
Hex Size 1 | 1.375 in |
End Connection Size Code | 12 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 2.68 in |
Thread Size | 1 3/16-12 |
Material | Carbon Steel |
Fitting Angle | 90° |
Terminal End Dash Size | -12 |
Overall Length | 4.11 in |
E Dia. | 0.56 in, 14.2 mm |
Hose Size DN | 19 |
Weight | 1.13 LB |
