
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.23 in Overall Length
Hose Cut-Off Factor | 2.67 in |
Terminal End Dash Size | -12 |
Rigid/Swivel | Swivel |
Hose I.D. | 1 in |
Hose Size DN | 25 |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.23 in |
End Connection Size Code | 12 |
Hose Dash Size | 16 |
Tube O.D. | 3/4 in |
Thread Size | 1 3/16-12 |
Hex Size 1 | 1.375 in |
Finish | Dura-Kote |
Fitting Angle | 90° |
Material | Carbon Steel |
Series | 4S Series |
Hole Dia. | 0.76 in |
Height | 2.280 in |
E Dia. | 0.76 in, 19.2 mm |
End Type 1 | AN |
Weight | 1.0 LB |
