
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.17 in Overall Length
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 12 |
Material | Carbon Steel |
Hose Dash Size | 16 |
Hex Size 2 | 1.375 in |
Series | 4S Series |
Hose I.D. | 1 in |
Terminal End Dash Size | -12 |
Tube O.D. | 3/4 in |
End Type 1 | AN |
Thread Size | 1 3/16-12 |
Fitting Angle | Straight |
Hole Dia. | 0.76 in |
Hose Size DN | 25 |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Overall Length | 3.17 in |
E Dia. | 0.76 in, 19.2 mm |
Hose Cut-Off Factor | 1.61 in |
Hex Size 1 | 1.625 in |
Weight | 1.06 LB |
EAN or UPC | 678146153951 |
