
- Crimp Fitting
- 60° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5 in Overall Length
Thread Size | 1 1/16-12 |
Hose Size DN | 19 |
Series | 4S Series |
Hex Size 1 | 1.25 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 60° |
Terminal End Dash Size | -12 |
Tube O.D. | 3/4 in |
E Dia. | 0.56 in, 14.2 mm |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 3.58 in |
Overall Length | 5 in |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Hole Dia. | 0.56 in |
Height | 1.530 in |
End Type 1 | SAE 37 |
End Connection Size Code | 12 |
Material | Carbon Steel |
Weight | 0.86 LB |
