
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.99 in Overall Length
Hole Dia. | 0.56 in |
Hex Size 1 | 1.25 in |
Hose Dash Size | 12 |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Overall Length | 3.99 in |
Fitting Angle | 90° |
E Dia. | 0.56 in, 14.2 mm |
End Gender 1 | Female |
Finish | Dura-Kote |
End Connection Size Code | 12 |
Series | 4S Series |
Height | 3.780 in |
Thread Size | 1 1/16-12 |
End Type 1 | JIC 37 |
Tube O.D. | 3/4 in |
Hose Size DN | 19 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.57 in |
End Type 2 | Line/Hose/Tube |
Terminal End Dash Size | -12 |
Weight | 0.96 LB |
