
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.32 in Overall Length
Material | Carbon Steel |
Hose Cut-Off Factor | 1.9 in |
Series | 4S Series |
E Dia. | 0.48 in, 12.3 mm |
Overall Length | 3.32 in |
Hole Dia. | 0.48 in |
End Type 1 | AN |
Finish | Dura-Kote |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Tube O.D. | 5/8 in |
Terminal End Dash Size | -10 |
Hex Size 1 | 0.937 in |
Hose Size DN | 19 |
Thread Size | 7/8-14 |
Fitting Angle | Straight |
End Connection Size Code | 10 |
Weight | 1.0 LB |
