
Weatherhead
4SA10FRC12
Female ORS Swivel (FRC) - 90° Elbow (Long Drop O-Ring Face Seal)
Item #112289242


- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.6 in Overall Length
Height | 2.760 in |
Hose I.D. | 3/4 in |
E Dia. | 0.56 in, 14.2 mm |
Hose Dash Size | 12 |
End Connection Size Code | 10 |
End Type 1 | AN |
Hose Cut-Off Factor | 2.18 in |
Overall Length | 3.6 in |
Hex Size 1 | 1.125 in |
Hose Size DN | 19 |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Terminal End Dash Size | -10 |
Tube O.D. | 5/8 in |
Fitting Angle | 90° |
Series | 4S Series |
Thread Size | 1-14 |
Hole Dia. | 0.56 in |
Weight | 2.9 LB |
