
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.6 in Overall Length
End Type 2 | Line/Hose/Tube |
Hose Size DN | 19 |
Finish | Dura-Kote |
Hole Dia. | 0.56 in |
End Connection Size Code | 10 |
Hex Size 1 | 1.125 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.18 in |
Hose Dash Size | 12 |
Fitting Angle | 90° |
End Type 1 | AN |
Hose I.D. | 3/4 in |
E Dia. | 0.56 in, 14.2 mm |
Overall Length | 3.6 in |
Height | 1.270 in |
Terminal End Dash Size | -10 |
Thread Size | 1-14 |
Series | 4S Series |
Tube O.D. | 5/8 in |
Material | Carbon Steel |
Weight | 1.0 LB |
