
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.95 in Overall Length
Hole Dia. | 0.48 in |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Overall Length | 2.95 in |
Series | 4S Series |
Hose I.D. | 3/4 in |
Hex Size 2 | 1 in |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
End Gender 1 | Female |
Hex Size 1 | 1.187 in |
Material | Carbon Steel |
End Type 1 | JIC 37 |
End Connection Size Code | 10 |
Thread Size | 7/8-14 |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 1.53 in |
Weight | 1.0 LB |
