
- Crimp Fitting
- 30° Fitting Angle
- 10.47 in Overall Length
Overall Length | 10.47 in |
Compatible Hose I.D. | 2 |
Hose Dash Size | 32 |
Series | 4S Series |
Material | Carbon Steel |
Hole Dia. | 1.66 in |
End Connection Size Code | 32 |
End Type 2 | Line/Hose/Tube |
E Dia. | 1.66 in, 42.1 mm |
Flange Type | Code 61 |
Hose Cut-Off Factor | 7.39 in |
End Type 1 | Flanged |
Finish | Dura-Kote |
Hose Size DN | 51 |
Fitting Angle | 30° |
Compatible Tube O.D. | 2 |
Height | 1.340 in |
Weight | 6.54 LB |
EAN or UPC | 815628022729 |
