
- Crimp Fitting
- 67.5° Fitting Angle
- 11.69 in Overall Length
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Compatible Tube O.D. | 2 |
End Connection Size Code | 32 |
Hose Dash Size | 32 |
End Type 1 | Flanged |
Fitting Angle | 67.5° |
Series | 4S Series |
E Dia. | 1.66 in, 42.1 mm |
Overall Length | 11.69 in |
Hose Size DN | 51 |
Height | 3.910 in |
Hose Cut-Off Factor | 8.62 in |
Compatible Hose I.D. | 2 |
Hole Dia. | 1.66 in |
Material | Carbon Steel |
Flange Type | Code 61 |
Weight | 8.713 LB |
EAN or UPC | 815628022712 |
