
- Crimp Fitting
- 22.5° Fitting Angle
- 10.61 in Overall Length
Material | Carbon Steel |
Compatible Tube O.D. | 2 |
Hose Cut-Off Factor | 7.54 in |
Overall Length | 10.61 in |
Compatible Hose I.D. | 2 |
Finish | Dura-Kote |
Hole Dia. | 1.66 in |
E Dia. | 1.66 in, 42.1 mm |
Fitting Angle | 22.5° |
Hose Dash Size | 32 |
End Connection Size Code | 32 |
Series | 4S Series |
Height | 0.930 in |
Flange Type | Code 61 |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 51 |
Weight | 6.55 LB |
EAN or UPC | 815628022699 |
