
- Crimp Fitting
- 22.5° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 10.5 in Overall Length
Height | 0.930 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/2 in |
Flange Type | Code 61 |
Compatible Tube O.D. | 2 |
Compatible Hose I.D. | 2 |
End Type 1 | Flanged |
Hose Size DN | 38 |
Overall Length | 10.5 in |
Hose Cut-Off Factor | 7.43 in |
Hole Dia. | 1.22 in |
End Connection Size Code | 32 |
Fitting Angle | 22.5° |
E Dia. | 1.22 in, 31.1 mm |
Material | Carbon Steel |
Series | 4S Series |
Hose Dash Size | 24 |
Weight | 5.688 LB |
EAN or UPC | 815628022682 |
