
- Crimp Fitting
- 45° Fitting Angle
- 10 in Overall Length
Hose Dash Size | 32 |
Hose Size DN | 51 |
Series | 4S Series |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Overall Length | 10 in |
Compatible Tube O.D. | 2 |
End Connection Size Code | 32 |
Fitting Angle | 45° |
Material | Carbon Steel |
Height | 2.260 in |
Flange Type | Code 61 |
Hole Dia. | 1.66 in |
E Dia. | 1.66 in, 42.1 mm |
Compatible Hose I.D. | 2 |
End Type 1 | Flanged |
Hose Cut-Off Factor | 6.92 in |
Weight | 7.19 LB |
EAN or UPC | 815628022651 |
