
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 6.88 in Overall Length
End Type 1 | Flanged |
Compatible Hose I.D. | 2 |
End Type 2 | Line/Hose/Tube |
Overall Length | 6.88 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.81 in |
Material | Carbon Steel |
Series | 4S Series |
Compatible Tube O.D. | 2 |
Hose Dash Size | 24 |
Fitting Angle | Straight |
Hole Dia. | 1.22 in |
End Connection Size Code | 32 |
Hose I.D. | 1 1/2 in |
Flange Type | Code 61 |
Weight | 4.191 LB |
EAN or UPC | 815628022620 |
