
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.13 in Overall Length
Series | 4S Series |
End Type 1 | Flanged |
Hose Size DN | 38 |
Hose Dash Size | 20 |
Finish | Dura-Kote |
Hole Dia. | 0.99 in |
Overall Length | 4.13 in |
Hose Cut-Off Factor | 1.96 in |
End Connection Size Code | 32 |
Flange Type | Code 61 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/4 in |
E Dia. | 1.22 in, 31.1 mm |
Fitting Angle | Straight |
Material | Carbon Steel |
Weight | 2.0 LB |
