
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 9.74 in Overall Length
Hose Dash Size | 24 |
Flange Type | Code 62 |
Compatible Tube O.D. | 2 |
End Type 1 | Flanged |
E Dia. | 1.22 in, 31.1 mm |
Compatible Hose I.D. | 2 |
Fitting Angle | 90° |
Series | 4S Series |
Finish | Dura-Kote |
Hose Cut-Off Factor | 9.74 in |
End Connection Size Code | 32 |
Hose Size DN | 38 |
End Type 2 | Line/Hose/Tube |
Overall Length | 9.74 in |
Hole Dia. | 1.22 in |
Material | Carbon Steel |
Hose I.D. | 1 1/2 in |
Height | 5.430 in |
Weight | 8.176 LB |
EAN or UPC | 815628022569 |
