
- Crimp Fitting
- Straight Fitting Angle
- 7.98 in Overall Length
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 2 |
Hose Dash Size | 32 |
Finish | Dura-Kote |
Hole Dia. | 1.66 in |
Fitting Angle | Straight |
E Dia. | 1.66 in, 42.1 mm |
Flange Type | Code 62 |
Material | Carbon Steel |
Hose Size DN | 51 |
End Connection Size Code | 32 |
Series | 4S Series |
End Type 1 | Flanged |
Overall Length | 7.98 in |
Hose Cut-Off Factor | 4.91 in |
Compatible Tube O.D. | 2 |
Weight | 5.762 LB |
EAN or UPC | 815628022538 |
