
Weatherhead
4S32DSB20
Metric Female Swivel DIN 24° Seat (DSB) - (S.Rh. Heavy) - 90° Elbow
Item #112191550


- Crimp Fitting
- 90° Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.02 in Overall Length
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Hose Size DN | 31 |
Hose I.D. | 1 1/4 in |
Hose Cut-Off Factor | 3.86 in |
Material | Carbon Steel |
Height | 3 1/2 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 32 |
E Dia. | 0.99 in, 25.2 mm |
Finish | Dura-Kote |
Series | 4S Series |
End Type 1 | Metric |
Tube O.D. | 2 in |
Thread Size | M52X2 |
Hole Dia. | 0.99 in |
Overall Length | 6.02 in |
Hose Dash Size | 20 |
Hex Size 1 | 60 mm |
Weight | 3.285 LB |
