
Weatherhead
4S32DSB16
Metric Female Swivel DIN 24° Seat (DSB) - (S.Rh. Heavy) - 90° Elbow
Item #112191551


- Crimp Fitting
- 90° Fitting Angle
- 32 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.38 in Overall Length
E Dia. | 0.76 in, 19.2 mm |
End Connection Size Code | 32 |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 25 |
Hole Dia. | 0.76 in |
Rigid/Swivel | Swivel |
Height | 3 1/2 in |
End Type 1 | Metric |
Overall Length | 5.38 in |
Finish | Dura-Kote |
Fitting Angle | 90° |
Thread Size | M52X2 |
Hose Dash Size | 16 |
Series | 4S Series |
Tube O.D. | 32.000 mm |
Hose Cut-Off Factor | 3.82 in |
Hex Size 1 | 60 mm |
Hose I.D. | 1 in |
Material | Carbon Steel |
Weight | 2.89 LB |
