
Weatherhead
4S32DSA20
Metric Female Swivel DIN 24° Seat (DSA) - (S.Rh. Heavy) - 45° Elbow
Item #112191552


- Crimp Fitting
- 45° Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.35 in Overall Length
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Overall Length | 6.35 in |
Hose Size DN | 31 |
Tube O.D. | 2 in |
Hole Dia. | 0.99 in |
End Type 1 | Metric |
Hose I.D. | 1 1/4 in |
Thread Size | M52X2 |
Hex Size 1 | 60 mm |
Hose Cut-Off Factor | 4.19 in |
E Dia. | 0.99 in, 25.2 mm |
End Connection Size Code | 32 |
Fitting Angle | 45° |
Material | Carbon Steel |
Series | 4S Series |
Hose Dash Size | 20 |
Rigid/Swivel | Swivel |
Height | 1.540 in |
Weight | 2.95 LB |
