
Weatherhead
4S32DSA16
Metric Female Swivel DIN 24° Seat (DSA) - (S.Rh. Heavy) - 45° Elbow
Item #112191553


- Crimp Fitting
- 45° Fitting Angle
- 2 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.71 in Overall Length
Rigid/Swivel | Swivel |
Hole Dia. | 0.76 in |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Series | 4S Series |
Hose Cut-Off Factor | 4.15 in |
Hex Size 1 | 60 mm |
Fitting Angle | 45° |
Height | 1.540 in |
Thread Size | M52X2 |
Tube O.D. | 2 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 32 |
End Type 1 | Metric |
Hose I.D. | 1 in |
Hose Size DN | 25 |
Overall Length | 5.71 in |
E Dia. | 0.76 in, 19.2 mm |
Material | Carbon Steel |
Weight | 2.5 LB |
