
Weatherhead
4S32DS20
Metric Female Swivel DIN 24° Seat (DS) - (S.Rh. Heavy) - Straight
Item #112191568


- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.39 in Overall Length
Hole Dia. | 0.99 in |
Rigid/Swivel | Swivel |
End Type 1 | Metric |
Hex Size 1 | 60 mm |
Tube O.D. | 2 in |
Finish | Dura-Kote |
Material | Carbon Steel |
Thread Size | M52X2 |
Hose Dash Size | 20 |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 31 |
Hose I.D. | 1 1/4 in |
E Dia. | 0.99 in, 25.2 mm |
Overall Length | 4.39 in |
End Connection Size Code | 32 |
Hose Cut-Off Factor | 2.22 in |
Fitting Angle | Straight |
Series | 4S Series |
Weight | 2.485 LB |
