
Weatherhead
4S32DS16
Metric Female Swivel DIN 24° Seat (DS) - (S.Rh. Heavy) - Straight
Item #112191555


- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.72 in Overall Length
Hose I.D. | 1 in |
Hose Size DN | 25 |
Rigid/Swivel | Swivel |
Tube O.D. | 2 in |
Hose Dash Size | 16 |
Material | Carbon Steel |
Finish | Dura-Kote |
Overall Length | 3.72 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.18 in |
Series | 4S Series |
Thread Size | M52X2 |
End Connection Size Code | 32 |
Hole Dia. | 0.76 in |
End Type 1 | Metric |
E Dia. | 0.76 in, 19.2 mm |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 60 mm |
Weight | 2.03 LB |
